https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
412073
Sheaves - Fixed Pitch
CONTINENTAL
CONTINENTAL
3V6.0-5-SK
CONTINENTAL CONTINENTAL
Description
3V6.0-5-SK PULLEY
5 Grooves; 6" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 5.95" Pitch Minimum; 5.95" Pitch Maximum; 7/16 To 2-5/8" Bushing Bore Range; Keyway
Part #
20180629
BDI #
412073
Details
264.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3V6-0-5-SK/p/412073
Your Price
$ 264.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.856
EAN
0037256297748
Product Group - BDI
M02354
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SK
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
3V6.0-5-SK PULLEY
Manufacturer Internal Number
20180629
Weight / LBS
8.5
Long Description
5 Grooves; 6" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 5.95" Pitch Minimum; 5.95" Pitch Maximum; 7/16 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
5.95 Inch | 151.13 Millimeter
Bushing Bore Range
7/16 To 2-5/8 Inch | 24 To 55 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Pitch Diameter Minimum
5.95 Inch | 151.13 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh