https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxMjd8aW1hZ2UvanBlZ3xhRE5pTDJnMVl5OHhNREV4TXpVNE9Ua3dNek01TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8N2U0MWE3YTA3Yzk1NTZmODZlOWQwYzFkZjNjYzZiYzkyMjU4NzdjNTg3NTA2YWUxMmQyNTQxYjNmZjk5OGQ3Yw
640776
Sheaves - Fixed Pitch
MAUREY
MAUREY
4B7.0
MAUREY MAUREY
Description
4B7.0 SK QD SHEAVE
4 Grooves; 7.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 6.6" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
4B7.0
BDI #
640776
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4B7-0/p/640776
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.886
EAN
0640965158349
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
4B7.0
Weight / LBS
15.2
Long Description
4 Grooves; 7.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 6.6" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
6.6 Inch | 167.64 Millimeter
Outside Diameter
7.35 Inch | 186.69 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh