https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5MDN8aW1hZ2UvanBlZ3xhRGc1TDJnME5DOHhNREV4TXpVNU1qZzFNalV4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YmVjN2U1ZGMwNTUwZDZkNGY5NzU0OWE3ODExY2FlOTBmY2E5MTQxYzBmN2YyNjJhMzI2OGI3MzhmNGI4NmQwOQ
24308399
Sheaves - Fixed Pitch
TIMKEN
TIMKEN
5-8V-1900-TB
TIMKEN TIMKEN
Description
5-8V-1900-TB V-BELT SHEAVE ; QD BUSHED 101758590
Transmission Pulley; 5 Grooves; 19" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 18.8" Pitch Minimum; 18.8" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
5-8V-1900-TB
BDI #
24308399
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-8V-1900-TB/p/24308399
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
79.832
EAN
0070964109590
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
4545
Belt Series
8V
Bushing Bore Range - Inch
1-15/16 To 4-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 5 Grooves; 19" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 18.8" Pitch Minimum; 18.8" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
18.8 Inch | 477.52 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Pitch Diameter Minimum
18.8 Inch | 477.52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh