https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzZ8aW1hZ2UvanBlZ3xhR1ExTDJnNVpDOHhNREE0TmpBeU56UTJNRFl6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YmRlYTlhNjgyZDFmNGYxZGMwYmM0YjAwZDA0ZTc4YTZkNmUyODY0YTI5NzY2ZTk5OTcwZjQ5ZWZkNjUwM2EzZQ
21445275
Sheaves - Fixed Pitch
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 B 94 R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 B 94 R V-BELT SHEAVE ; COMB CONVENTIONAL BUSHD 5 GROOVE
Transmission Pulley; 5 Grooves; 9-3/4" Outside Diameter; Bushed; R1 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Part #
5 B 94 R
BDI #
21445275
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-B-94-R/p/21445275
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
13.379
EAN
0697950731940
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
30
Long Description
Transmission Pulley; 5 Grooves; 9-3/4" Outside Diameter; Bushed; R1 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh