https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTR8aW1hZ2UvanBlZ3xhR0V5TDJneFpDOHhNREV4TXpVNE9EUTVORE0yTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ODcwYjQ2MzliZDBhODc4YmU1OTFlYTRhZGVhMTU4N2E5MWRkMTIzMWZiN2FjZmY2Zjk3YmEyMTFmOGUwYjg4ZQ
641563
Sheaves - Fixed Pitch
MAUREY
MAUREY
5C10.5
MAUREY MAUREY
Description
5C10.5 E QD SHEAVE
5 Grooves; 10.9" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 10-1/2" Pitch Minimum; 10-1/2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
5C10.5
BDI #
641563
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5C10-5/p/641563
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
16.783
EAN
0640965160953
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
5C10.5
Weight / LBS
37
Long Description
5 Grooves; 10.9" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 10-1/2" Pitch Minimum; 10-1/2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
10.5 Inch | 266.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
10.5 Inch | 266.7 Millimeter
Outside Diameter
10.9 Inch | 276.86 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh