Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6 5V 1500 TB https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTd8aW1hZ2UvanBlZ3xhRGRrTDJnek55OHhNRE14TURRMU56QXpNamN6TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnxkOWNiNmQyMmQ3YzdlYjI4OGNhZjJiNGNhN2I2ZTc1Y2Y0ODhkNDcxNmVmZWM4Nzc4MTNjMzlmMmRjOTdhYzc2
622425 Sheaves - Fixed Pitch 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

6 5V 1500 TB

Description

6 5V 1500 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV

Transmission Pulley; 6 Grooves; 15" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 14.9" Pitch Minimum; 14.9" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway

Part #

6 5V 1500 TB

BDI #
622425

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
37.228
EAN
0697950157832
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
4040
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
6 5V 1500 TB
Weight / LBS
91
Long Description
Transmission Pulley; 6 Grooves; 15" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 14.9" Pitch Minimum; 14.9" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
14.9 Inch | 378.46 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Pitch Diameter Minimum
14.9 Inch | 378.46 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh