![68V17.0](/medias/INDXXXPULLEY-FXD-6G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MTl8aW1hZ2UvanBlZ3xhR016TDJneE1DOHhNREV4TXpVNE9EZ3lNakEwTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MzFmMzA0MTdkYTRiMWUyZDYyNjRiOGU0ZWY5NGVkZjRiYWQwZjg1N2Y1MmY0NjIzMmRjMWM4ZjEyMGMzOGQ0Zg)
![68V17.0](/medias/INDXXXPULLEY-FXD-6G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MTl8aW1hZ2UvanBlZ3xhR016TDJneE1DOHhNREV4TXpVNE9EZ3lNakEwTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MzFmMzA0MTdkYTRiMWUyZDYyNjRiOGU0ZWY5NGVkZjRiYWQwZjg1N2Y1MmY0NjIzMmRjMWM4ZjEyMGMzOGQ0Zg)
642304
Sheaves - Fixed Pitch
MAUREY
MAUREY
68V17.0
MAUREY MAUREY
Description
68V17.0 J QD SHEAVE
6 Grooves; 17" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 16.8" Pitch Minimum; 16.8" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
68V17.0
BDI #
642304
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/68V17-0/p/642304
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
59.705
EAN
0640965176480
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
J
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
68V17.0
Weight / LBS
131.8
Long Description
6 Grooves; 17" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 16.8" Pitch Minimum; 16.8" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
16.8 Inch | 426.72 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
17 Inch | 431.8 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
16.8 Inch | 426.72 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh