653607
Sheaves - Fixed Pitch
MASTERDRIVE
MASTERDRIVE
6C80E
MASTERDRIVE MASTERDRIVE
Description
6C80E V-BELT SHEAVE ; QD SHEAVE C SECTION 6 GROOVE
6 Grooves; 8.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 8" Pitch Minimum; 8" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
6C80E
BDI #
653607
Details
343.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6C80E/p/653607
Your Price
$ 343.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
13.892
EAN
0806372010360
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Solid Style | Type A1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
6C80E
Weight / LBS
30.6
Long Description
6 Grooves; 8.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 8" Pitch Minimum; 8" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
8 Inch | 203.2 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Outside Diameter
8.4 Inch | 213.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh