653674
Sheaves - Fixed Pitch
MASTERDRIVE
MASTERDRIVE
7/5V710SF
MASTERDRIVE MASTERDRIVE
Description
7/5V710SF V-BELT SHEAVE ; QD SHEAVE 5V SECTION 7 GROOVE
7 Grooves; 7.1" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
7/5V710SF
BDI #
653674
Details
227.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/7-5V710SF/p/653674
Your Price
$ 227.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.626
EAN
0806372055385
Product Group - BDI
M02350
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
7/5V710SF
Weight / LBS
17.7
Long Description
7 Grooves; 7.1" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Outside Diameter
7.1 Inch | 180.34 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh