653829
Sheaves - Fixed Pitch
MASTERDRIVE
MASTERDRIVE
7C85E
MASTERDRIVE MASTERDRIVE
Description
7C85E V-BELT SHEAVE ; QD SHEAVE C SECTION 7 GROOVE
7 Grooves; 8.9" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 8-1/2" Pitch Minimum; 8-1/2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
7C85E
BDI #
653829
Details
490.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/7C85E/p/653829
Your Price
$ 490.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
18.144
EAN
0806372055194
Product Group - BDI
M02350
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Solid Style | Type A1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
7C85E
Weight / LBS
38.5
Long Description
7 Grooves; 8.9" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 8-1/2" Pitch Minimum; 8-1/2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
8.5 Inch | 215.9 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.9 Inch | 226.06 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Pitch Diameter Maximum
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh