![8-D-145-J](/medias/INDXXXPULLEY-FXD-8G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwOTN8aW1hZ2UvanBlZ3xhRFkyTDJnelpTOHhNREV4TXpVNE9UQTROREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xhMDk0YmI5NDI3ZDdiNWU3NjZiMWQwYjMyZTM0YTYyNTFkNmFiZDQyYTYwM2M4NjFhNjYxY2VjYjdlOGI0NWVl)
![8-D-145-J](/medias/INDXXXPULLEY-FXD-8G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwOTN8aW1hZ2UvanBlZ3xhRFkyTDJnelpTOHhNREV4TXpVNE9UQTROREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xhMDk0YmI5NDI3ZDdiNWU3NjZiMWQwYjMyZTM0YTYyNTFkNmFiZDQyYTYwM2M4NjFhNjYxY2VjYjdlOGI0NWVl)
TIMKEN
TIMKEN
8-D-145-J
TIMKEN TIMKEN
Description
8-D-145-J V-BELT SHEAVE ; QD BUSHED 101759561
Transmission Pulley; 8 Grooves; 15.14" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 14-1/2" Pitch Minimum; 14-1/2" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Part #
8-D-145-J
BDI #
24310346
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-D-145-J/p/24310346
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
64.864
EAN
0070964126481
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 8 Grooves; 15.14" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 14-1/2" Pitch Minimum; 14-1/2" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
14.5 Inch | 368.3 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.14 Inch | 384.556 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
14.5 Inch | 368.3 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh