https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NjJ8aW1hZ2UvanBlZ3xhRGt6TDJnellpOHhNRE14TURRMU56RTVOalUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5Cbnw2MmM5YTNlMTA4MTY2OGVlNzM4ZGM1MDlkMDFhNTg0OTI5NDhjMDg1N2U4NzhlYjQ1NzQxNzYzN2I5ZTdlNzNl
SATI
SATI
8/SPB180 3030 NR. BT01808
SATI SATI
Description
SATI 8/SPB180 3030 NR. BT01808
8 Grooves; 187MM Outside Diameter; Bushed; 3030; SPB Belt Series; 180MM Pitch Diameter Minimum; 180MM Pitch Diameter Maximum; Keyway
Part #
8/SPB180 3030 NR. BT01808
BDI #
839987
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-SPB180-3030-NR-BT01808/p/839987
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11.4
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3030
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
8 Grooves; 187MM Outside Diameter; Bushed; 3030; SPB Belt Series; 180MM Pitch Diameter Minimum; 180MM Pitch Diameter Maximum; Keyway
Pitch Diameter Minimum
7.087 Inch | 180 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
7.087 Inch | 180 Millimeter
Outside Diameter
7.362 Inch | 187 Millimeter
Bushing Bore Range
1-1/4 To 3 Inch | 22 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh