https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-8G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1NDh8aW1hZ2UvanBlZ3xhR0l5TDJobE5TOHhNRFF5TWpRMk5EVTNOelUyTmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wxOWI4NTY0MzYyZDgyNDkwOTI4OTMzYmU0ZjZjYjBkNTA5ODQ3NTNiNjEwYWI3NDY1MDNjYTYzY2NhMWJmYWUz
DODGE
DODGE
8B6.4-2517
DODGE DODGE
Description
8B6.4-2517 TAPER LOCK V-BELT SHEAVE
8 Grooves; 6-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Part #
114117
BDI #
255430
Details
540.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8B6-4-2517/p/255430
Your Price
$ 540.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
13.157
EAN
0782475089512
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8B6.4-2517 SHEAVE
Manufacturer Internal Number
114117
Weight / LBS
28.98
Long Description
8 Grooves; 6-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
6.4 Inch | 162.56 Millimeter
Pitch Diameter Minimum
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh