https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
985348
Sheaves - Fixed Pitch
TB WOODS
TB WOODS
8C9.0F
TB WOODS TB WOODS
Description
908C TRANSMISSION PULLEY
8 Grooves; 9.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
8C9.0F
BDI #
985348
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8C9-0F/p/985348
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
22.197
EAN
0698672030946
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
908C
Manufacturer Internal Number
908C
Weight / LBS
60.9
Long Description
8 Grooves; 9.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Outside Diameter
9.4 Inch | 238.76 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh