410937
Sheaves - Fixed Pitch
CONTINENTAL
CONTINENTAL
9.0-6C-F
CONTINENTAL CONTINENTAL
Description
9.0-6C-F PULLEY
6 Grooves; 9.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
20179493
BDI #
410937
Details
1003.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/9-0-6C-F/p/410937
Your Price
$ 1,003.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.504
EAN
0037256286377
Product Group - BDI
M02354
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
9.0-6C-F PULLEY
Manufacturer Internal Number
20179493
Weight / LBS
43
Long Description
6 Grooves; 9.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
9.4 Inch | 238.76 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh