https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
CONTINENTAL
CONTINENTAL
9.4-2LB-SF
CONTINENTAL CONTINENTAL
Description
9.4-2LB-SF PULLEY
2 Grooves; 9-3/4" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
20333011
BDI #
417116
Details
299.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/9-4-2LB-SF/p/417116
Your Price
$ 299.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.668
Product Group - BDI
M02354
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20333011
Weight / LBS
14.7
Long Description
2 Grooves; 9-3/4" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh