https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjF8aW1hZ2UvanBlZ3xhREl4TDJnMU1TOHhNREV4TmpNMU5UazBPRFUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w4YzBlZWVjZDkxMzllOGZkZDBmMjU1Njk1MTIwY2ZkOWRjNGE1NTAwMzQxNzBjYmY0ZGU4NjkyNWMwZmNmNjMw
235913
Sheaves - Fixed Pitch
TIMKEN
TIMKEN
AK32-5/8
TIMKEN TIMKEN
Description
AK32-5/8 FHP V-BELT SHEAVE ; 101759924
5/8" Bore; 1 Groove; 3-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 2.66" Pitch Minimum; 3" Pitch Maximum; Keyway
Part #
AK32-5/8
BDI #
235913
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK32-5-8/p/235913
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
EAN
0070964130211
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
5/8" Bore; 1 Groove; 3-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 2.66" Pitch Minimum; 3" Pitch Maximum; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
2.66 Inch | 67.564 Millimeter
Pitch Diameter Maximum
3 Inch | 76.2 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh