https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjh8aW1hZ2UvanBlZ3xhRGhpTDJoaU1TOHhNRFV3TnpNM05qZzROVGM1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWHpNd01IZ3pNREF1YW5CbnxjNDJhYTJjMTYwMjI0OTQ4ZWI2YTJlYzk0NDhlYTU5N2Q0N2Q4ZDc3MjUzZjYwNzA5MTI0ZTUyOTFhZjRjYzYy
655274
Sheaves - Fixed Pitch
MASTERDRIVE
MASTERDRIVE
BK140HR
MASTERDRIVE MASTERDRIVE
Description
BK140HR ; HR REV. MOUNT SHEAVE
1 Grooves; 13-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 13" Pitch Minimum; 13.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
BK140HR
BDI #
655274
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK140HR/p/655274
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.857
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Light Duty | Split Taper Bushing | Reverse Mount | Arm Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
BK140HR
Weight / LBS
12.9
Long Description
1 Grooves; 13-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 13" Pitch Minimum; 13.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Pitch Diameter Maximum
13.4 Inch | 340.36 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Outside Diameter
13.75 Inch | 349.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh