https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTR8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREV4TmpNMU5qa3pNVFl4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhZTc0YzZiZmNlNjdiZGU2YTY3MmFhMjk4M2VkZTYwYTExYzY4ODkxZDg4ZDQ1YmZlMThjMWM5OGU2NTRmYjFh
1121445
Sheaves - Fixed Pitch
GATES
GATES
BK160 1-1/8
GATES GATES
Description
BK160 1.1/8 TRANSMISSION PULLEY ; NON-RETURNABLE LIGHT DUTY SHEAVES
1-1/8" Bore; 1 Groove; 15-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; Keyway
Part #
78055278
BDI #
1121445
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK160-1-1-8/p/1121445
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.08
EAN
0072053197020
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
5.08
Long Description
1-1/8" Bore; 1 Groove; 15-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; Keyway
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh