https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
606033
Sheaves - Fixed Pitch
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
BK65 7/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
BK65 7/8 V-BELT SHEAVE ; 1 GRV FRACTIONAL
Transmission Pulley; 7/8" Bore; 1 Grooves; 6-1/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 5-1/2" Pitch Minimum; 5.9" Pitch Maximum; Keyway
Part #
BK65 7/8
BDI #
606033
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK65-7-8/p/606033
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.589
EAN
0697950233512
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
2.7
Long Description
Transmission Pulley; 7/8" Bore; 1 Grooves; 6-1/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 5-1/2" Pitch Minimum; 5.9" Pitch Maximum; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
5.5 Inch | 139.7 Millimeter
Pitch Diameter Maximum
5.9 Inch | 149.86 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh