![PHP 1SPA280TB](/medias/INDXXXPULLEY-FXD-1G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0MTd8aW1hZ2UvanBlZ3xhRGc0TDJnNU5TOHhNREV4TXpVNU1EWTRPVGd5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xiNjFjMzM4OTgyMjEyMDcyYTJiZTZhMzRjOGEzZWE2OGRjNzliZTQzODYzN2YxMGU3ZTdiNTBmMWJjZWM1MzRh)
![PHP 1SPA280TB](/medias/INDXXXPULLEY-FXD-1G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM0MTd8aW1hZ2UvanBlZ3xhRGc0TDJnNU5TOHhNREV4TXpVNU1EWTRPVGd5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xiNjFjMzM4OTgyMjEyMDcyYTJiZTZhMzRjOGEzZWE2OGRjNzliZTQzODYzN2YxMGU3ZTdiNTBmMWJjZWM1MzRh)
1282069
Sheaves - Fixed Pitch
SKF
SKF
PHP 1SPA280TB
SKF SKF
Description
PHP 1SPA280TB PULLEY ; NON-RETURNABLE
1 Groove; 285.5MM Outside Diameter; Bushed; 2012 Bushing Series; SPA Belt Series; 280MM Pitch Minimum; 280MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway
Part #
PHP 1SPA280TB
BDI #
1282069
Details
91.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-1SPA280TB/p/1282069
Your Price
$ 91.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.027
EAN
7316572625934
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 285.5MM Outside Diameter; Bushed; 2012 Bushing Series; SPA Belt Series; 280MM Pitch Minimum; 280MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.24 Inch | 285.5 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
11.024 Inch | 280 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Pitch Diameter Minimum
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh