https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI4Mjd8aW1hZ2UvanBlZ3xhREUzTDJnMk15OHhNREk1TXpRMk5qSXpORGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w3YWQ2ZjViZDVhZmJiNzdhYjljMTkzZmQzMjM4ZjkwMDdlODI5YmVhOGRhZDFhYmQyOTQ2YzIyYjYyY2JhYjQ0
1282204
Sheaves - Fixed Pitch
SKF
SKF
PHP 4SPB132TB
SKF SKF
Description
PHP 4SPB132TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
4 Grooves; 139MM Outside Diameter; Bushed; 2012 Bushing Series; SPB Belt Series; 132MM Pitch Minimum; 132MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway
Part #
PHP 4SPB132TB
BDI #
1282204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-4SPB132TB/p/1282204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.644
EAN
7316572626924
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
4 Grooves; 139MM Outside Diameter; Bushed; 2012 Bushing Series; SPB Belt Series; 132MM Pitch Minimum; 132MM Pitch Maximum; 14 To 50MM Bushing Bore Range; Keyway
Outside Diameter
5.472 Inch | 139 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
5.197 Inch | 132 Millimeter
Pitch Diameter Minimum
5.197 Inch | 132 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh