https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIzMTV8aW1hZ2UvanBlZ3xhR0kyTDJnNU5TOHhNREV4TXpVNU5URTNPVEF6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xiZjcwYTk4MDg2YWQxMmViYTAwNzJiZjk5YjViYjdkYmExZjg3NGQ4YjdiOTkzNDE1M2FlMTEwMGIxMWMxOWI1
1282303
Sheaves - Fixed Pitch
SKF
SKF
PHP 5SPB300TB
SKF SKF
Description
PHP 5SPB300TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Transmission Pulley; 5 Grooves; 307MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 300MM Pitch Minimum; 300MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Part #
PHP 5SPB300TB
BDI #
1282303
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-5SPB300TB/p/1282303
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
22.013
EAN
7316572627976
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
49.60401
Long Description
Transmission Pulley; 5 Grooves; 307MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 300MM Pitch Minimum; 300MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Outside Diameter
12.087 Inch | 307 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
11.811 Inch | 300 Millimeter
Pitch Diameter Maximum
11.811 Inch | 300 Millimeter
Bushing Bore Range
1-1/4 To 3-1/2 Inch | 35 To 90 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh