https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExMTN8aW1hZ2UvanBlZ3xhRFpqTDJobE55OHhNREV4TXpVNE5qYzFOelkyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5WFJVSXlYek13TUhnek1EQXVhbkJufGNmN2YwN2JlODc5NjFkNTBhYzQyZjllYWY4ODQxODM3NGIzY2JmMTJhNDJlNDhlNWYzNzA3ZWQ2NDk2MzJkZTA
OPTIBELT
OPTIBELT
QD 5V1250/10J
OPTIBELT OPTIBELT
Description
QD 5V1250/10J ; QD 5V1250/10J POR
Transmission Pulley; 10 Grooves; 12-1/2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 12.4" Pitch Minimum; 12.4" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
QD 5V1250/10J
BDI #
1078914
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-5V1250-10J/p/1078914
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
32.34
EAN
4014486339925
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
71.3
Long Description
Transmission Pulley; 10 Grooves; 12-1/2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 12.4" Pitch Minimum; 12.4" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
12.4 Inch | 314.96 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh