https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNjB8aW1hZ2UvanBlZ3xhR0k1TDJneU1TOHhNREV4TXpVNE9ETXpNRFV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2MTIwNzdlYzI4YjFkODBkMzMzOTdiMWJjNTI0NDRjMTNhNzAwOWUyNzU5NzhiMzllOTRhNDZmMTlkMjhiNjNi
1078879
Sheaves - Fixed Pitch
OPTIBELT
OPTIBELT
QD 5V2360/3E
OPTIBELT OPTIBELT
Description
QD 5V2360/3E QD SHEAVE ; 5V BELT QD BUSHING
Transmission Pulley; 3 Grooves; 23.6" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 23-1/2" Pitch Minimum; 23-1/2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
QD 5V2360/3E
BDI #
1078879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-5V2360-3E/p/1078879
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
25.58
EAN
4014486339574
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
56.4
Long Description
Transmission Pulley; 3 Grooves; 23.6" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 23-1/2" Pitch Minimum; 23-1/2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Outside Diameter
23.6 Inch | 599.44 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
23.5 Inch | 596.9 Millimeter
Pitch Diameter Maximum
23.5 Inch | 596.9 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh