https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0NzJ8aW1hZ2UvanBlZ3xhR1UyTDJoaE9TOHhNREV4TXpVNU1EQTVPVGs1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w1N2Q5NjhhMTAxM2ZhNzRiODM4YTcyNWVkY2Y2NDc3ZjBmN2JhMjE3NTBiNGNiMzg3ZDc4ZjY2NzA0MmFhNGY3
1078763
Sheaves - Fixed Pitch
OPTIBELT
OPTIBELT
QD 5V630/5SK
OPTIBELT OPTIBELT
Description
QD 5V630/5SK ; QD 5V630/5SK POR
Transmission Pulley; 5 Grooves; 6.3" Outside Diameter; Bushed; SK Bushing Series; 5V Belt Series; 6.2" Pitch Minimum; 6.2" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
QD 5V630/5SK
BDI #
1078763
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-5V630-5SK/p/1078763
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.58
EAN
4014486338416
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SK
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
12.3
Long Description
Transmission Pulley; 5 Grooves; 6.3" Outside Diameter; Bushed; SK Bushing Series; 5V Belt Series; 6.2" Pitch Minimum; 6.2" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
6.3 Inch | 160.02 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
6.2 Inch | 157.48 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Pitch Diameter Maximum
6.2 Inch | 157.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh