https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MTl8aW1hZ2UvanBlZ3xhR016TDJneE1DOHhNREV4TXpVNE9EZ3lNakEwTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MzFmMzA0MTdkYTRiMWUyZDYyNjRiOGU0ZWY5NGVkZjRiYWQwZjg1N2Y1MmY0NjIzMmRjMWM4ZjEyMGMzOGQ0Zg
1079085
Sheaves - Fixed Pitch
OPTIBELT
OPTIBELT
QD B600/6SK
OPTIBELT OPTIBELT
Description
QD B600/6SK ; QD B600/6SK POR
Transmission Pulley; 6 Grooves; 6.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
QD B600/6SK
BDI #
1079085
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-B600-6SK/p/1079085
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.99
EAN
4014486330847
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
15.4
Long Description
Transmission Pulley; 6 Grooves; 6.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
6.35 Inch | 161.29 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh