https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3ODZ8aW1hZ2UvanBlZ3xhREF6TDJnM1lTOHhNREV4TXpVNE56ZzNNVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkZDBiNmQ0Yzk0MDFjODQzY2YyMzZlOWEwODk5YzgzZTA3YzA3NTFkYzU5NTI2YjRjMjVkNTliN2JhNWExNzNj
1079330
Sheaves - Fixed Pitch
OPTIBELT
OPTIBELT
QD C1400/1SF
OPTIBELT OPTIBELT
Description
QD C1400/1SF ; QD C1400/1SF POR
Transmission Pulley; 1 Groove; 14.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 14" Pitch Minimum; 14" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
QD C1400/1SF
BDI #
1079330
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-C1400-1SF/p/1079330
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.21
EAN
4014486333299
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
20.3
Long Description
Transmission Pulley; 1 Groove; 14.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 14" Pitch Minimum; 14" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
14.4 Inch | 365.76 Millimeter
Pitch Diameter Maximum
14 Inch | 355.6 Millimeter
Pitch Diameter Minimum
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh