https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA
1130000
Sheaves - Fixed Pitch
GATES
GATES
QD10D33.0
GATES GATES
Description
QD10D33.0 TRANSMISSION PULLEY
10 Grooves; 33.64" Outside Diameter; Bushed; N Bushing Series; D Belt Series; 33" Pitch Minimum; 33" Pitch Maximum; 2-7/16 To 5-7/8" Bushing Bore Range; Keyway
Part #
QD10D33.0
BDI #
1130000
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD10D33-0/p/1130000
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
289.39
EAN
0698672041782
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
N
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
289.652
Long Description
10 Grooves; 33.64" Outside Diameter; Bushed; N Bushing Series; D Belt Series; 33" Pitch Minimum; 33" Pitch Maximum; 2-7/16 To 5-7/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
33 Inch | 838.2 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
33 Inch | 838.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 100 To 120 Millimeter
Outside Diameter
33.64 Inch | 854.456 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh