https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4NTN8aW1hZ2UvanBlZ3xhR05rTDJnNE1pOHhNRFV3TmprME9UWXlNemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTZlMDdiYjczMmUxZmIyZTRhNjg3ZTg2MGU5OWRkNTg0YjZkMDJiYWJjMDc4ZGYzZDQzYTA4YjJmODc3MTI4
1130394
Sheaves - Fixed Pitch
GATES
GATES
QD4/5VS11.54
GATES GATES
Description
QD4/5VS11.54 TRANSMISSION PULLEY
4 Grooves; 11.54" Outside Diameter; Bushed; 5VSSB Bushing Series; 5V Belt Series; 11.44" Pitch Minimum; 11.44" Pitch Maximum; 1-7/8 To 3-3/8" Bushing Bore Range; Keyway
Part #
QD4/5VS11.54
BDI #
1130394
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD4-5VS11-54/p/1130394
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
41.73
EAN
0770075439141
Product Group - BDI
M02354
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
5VSSB
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
QD4/5VS11.54
Manufacturer Internal Number
7960-0013
Weight / LBS
92
Long Description
4 Grooves; 11.54" Outside Diameter; Bushed; 5VSSB Bushing Series; 5V Belt Series; 11.44" Pitch Minimum; 11.44" Pitch Maximum; 1-7/8 To 3-3/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
11.44 Inch | 290.576 Millimeter
Bushing Bore Range
1-7/8 To 3-3/8 Inch | 48 To 85 Millimeter
Outside Diameter
11.54 Inch | 293.116 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
11.44 Inch | 290.576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh