https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzODl8aW1hZ2UvanBlZ3xhR05pTDJoak9DOHhNREk1TXpRM01qTXlPVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wzODYzMmJiMjM1ZTJlNjc4ZjQzNTc3NWRlM2ZkMmI1ZWZkMjA1OGEzMzhkNDU2YzIyNmU0Njc0ZWRjZDQ2MDlj
18131035
Sheaves - Fixed Pitch
PT INTERNATIONAL
PT INTERNATIONAL
SPA900X3-3535
PT INTERNATIONAL PT INTERNATIONAL
Description
SPA900X3-3535 ; SPA V BELT SHEAVE
3 Grooves; 905.5MM Outside Diameter; Bushed; 3535 Bushing Series; SPA Belt Series; 900MM Pitch Minimum; 900MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Part #
SPA900X3-3535
BDI #
18131035
Details
2475.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPA900X3-3535/p/18131035
Your Price
$ 2,475.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
39.299
EAN
0800675256661
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
86.64
Long Description
3 Grooves; 905.5MM Outside Diameter; Bushed; 3535 Bushing Series; SPA Belt Series; 900MM Pitch Minimum; 900MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
35.433 Inch | 900 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
35.65 Inch | 905.5 Millimeter
Pitch Diameter Maximum
35.433 Inch | 900 Millimeter
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 90 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh