https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzMzN8aW1hZ2UvanBlZ3xhR1k0TDJoaE5pOHhNREV4TXpVNU16WXdOakUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xlYjBlZTUyMjcyNmNlODkzYTdiMWUyN2UzNjBkMDNhODE1MWRlNTVjNGNmMjhkOThjMTMyNjkwZDNlMzk2NzA4
18131137
Sheaves - Fixed Pitch
PT INTERNATIONAL
PT INTERNATIONAL
SPB224X6-3535
PT INTERNATIONAL PT INTERNATIONAL
Description
SPB224X6-3535 V-BELT SHEAVE
6 Grooves; 231MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 224MM Pitch Minimum; 224MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Part #
SPB224X6-3535
BDI #
18131137
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPB224X6-3535/p/18131137
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
17.001
EAN
0800675131203
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
37.48
Long Description
6 Grooves; 231MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 224MM Pitch Minimum; 224MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
8.819 Inch | 224 Millimeter
Pitch Diameter Maximum
8.819 Inch | 224 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 90 Millimeter
Outside Diameter
9.094 Inch | 231 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh