https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI2Njh8aW1hZ2UvanBlZ3xhREEyTDJobFppOHhNREV4TXpVNU5EWXlNVGs0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8MTdhMWNiOTZlNjk5N2U3N2U2YWMyOGIyMmQzNDQ2YmFlMDE1ODZhYjFhN2M2NTQ1MzE5ODVhODdjMjU5M2YxYQ
18131184
Sheaves - Fixed Pitch
PT INTERNATIONAL
PT INTERNATIONAL
SPB335X10-4040
PT INTERNATIONAL PT INTERNATIONAL
Description
SPB335X10-4040 V-BELT SHEAVE
10 Grooves; 342MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 335MM Pitch Minimum; 335MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Part #
SPB335X10-4040
BDI #
18131184
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPB335X10-4040/p/18131184
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
36.002
EAN
0800675235857
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
79.37
Long Description
10 Grooves; 342MM Outside Diameter; Bushed; 4040 Bushing Series; SPB Belt Series; 335MM Pitch Minimum; 335MM Pitch Maximum; 40 To 100MM Bushing Bore Range; Keyway
Bushing Bore Range
1-3/4 To 3-1/2 Inch | 40 To 100 Millimeter
Pitch Diameter Maximum
13.189 Inch | 335 Millimeter
Outside Diameter
13.465 Inch | 342 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
13.189 Inch | 335 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh