https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0NDZ8aW1hZ2UvanBlZ3xhR000TDJoaFpDOHhNREV4TXpVNU16Z3dNamM0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZTQ1ZjAzMGFhY2E2Y2MwZjk3YWViMTYzM2QwOTE3NzFlMGFjZWJjM2VmYjZhMjg1ODc4ZWJmZjUxODk2NmM0OA
18131318
Sheaves - Fixed Pitch
PT INTERNATIONAL
PT INTERNATIONAL
SPC280X8-3535
PT INTERNATIONAL PT INTERNATIONAL
Description
SPC280X8-3535 ; SPC V BELT SHEAVE
8 Grooves; 289.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 280MM Pitch Minimum; 280MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Part #
SPC280X8-3535
BDI #
18131318
Details
1965.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPC280X8-3535/p/18131318
Your Price
$ 1,965.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
37.498
EAN
0800675132255
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
82.67
Long Description
8 Grooves; 289.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 280MM Pitch Minimum; 280MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Pitch Diameter Maximum
11.024 Inch | 280 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Outside Diameter
11.402 Inch | 289.6 Millimeter
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 90 Millimeter
Pitch Diameter Minimum
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh