https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwNzR8aW1hZ2UvanBlZ3xhREUxTDJobU5TOHhNREV4TXpVNU5EUTVNRGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE5WFJVSXlYek13TUhnek1EQXVhbkJufGMyODM0YjU1MGE1MTQ0MWFjMzRjY2VmYTY1YTMwN2JhOGQ1ZjEzYjExNTA0ODA3MjZmY2ViNDM1MTIxZDA0MWM
18131361
Sheaves - Fixed Pitch
PT INTERNATIONAL
PT INTERNATIONAL
SPC450X10-5050
PT INTERNATIONAL PT INTERNATIONAL
Description
SPC450X10-5050 V-BELT SHEAVE
10 Grooves; 459.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Part #
SPC450X10-5050
BDI #
18131361
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPC450X10-5050/p/18131361
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
108.998
EAN
0800675236786
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
240.3
Long Description
10 Grooves; 459.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
17.717 Inch | 450 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Outside Diameter
18.094 Inch | 459.6 Millimeter
Pitch Diameter Minimum
17.717 Inch | 450 Millimeter
Bushing Bore Range
2-3/4 To 5 Inch | 70 To 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh