https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzODl8aW1hZ2UvanBlZ3xhR05pTDJoak9DOHhNREk1TXpRM01qTXlPVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wzODYzMmJiMjM1ZTJlNjc4ZjQzNTc3NWRlM2ZkMmI1ZWZkMjA1OGEzMzhkNDU2YzIyNmU0Njc0ZWRjZDQ2MDlj
18131362
Sheaves - Fixed Pitch
PT INTERNATIONAL
PT INTERNATIONAL
SPC450X3-3535
PT INTERNATIONAL PT INTERNATIONAL
Description
SPC450X3-3535 ; SPC V BELT SHEAVE
3 Grooves; 459.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Part #
SPC450X3-3535
BDI #
18131362
Details
1654.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPC450X3-3535/p/18131362
Your Price
$ 1,654.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
28.599
EAN
0800675236793
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
63.05
Long Description
3 Grooves; 459.6MM Outside Diameter; Bushed; 3535 Bushing Series; SPC Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 90 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.094 Inch | 459.6 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
17.717 Inch | 450 Millimeter
Pitch Diameter Maximum
17.717 Inch | 450 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh