![SPZ132X4-2012](/medias/INDXXXPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI4Mjd8aW1hZ2UvanBlZ3xhREUzTDJnMk15OHhNREk1TXpRMk5qSXpORGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w3YWQ2ZjViZDVhZmJiNzdhYjljMTkzZmQzMjM4ZjkwMDdlODI5YmVhOGRhZDFhYmQyOTQ2YzIyYjYyY2JhYjQ0)
![SPZ132X4-2012](/medias/INDXXXPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI4Mjd8aW1hZ2UvanBlZ3xhREUzTDJnMk15OHhNREk1TXpRMk5qSXpORGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w3YWQ2ZjViZDVhZmJiNzdhYjljMTkzZmQzMjM4ZjkwMDdlODI5YmVhOGRhZDFhYmQyOTQ2YzIyYjYyY2JhYjQ0)
18131473
Sheaves - Fixed Pitch
PT INTERNATIONAL
PT INTERNATIONAL
SPZ132X4-2012
PT INTERNATIONAL PT INTERNATIONAL
Description
SPZ132X4-2012 V-BELT SHEAVE
4 Grooves; 136MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 132MM Pitch Minimum; 132MM Pitch Maximum; 15 To 50MM Bushing Bore Range; Keyway
Part #
SPZ132X4-2012
BDI #
18131473
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPZ132X4-2012/p/18131473
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.694
EAN
0800675134075
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
5.94
Long Description
4 Grooves; 136MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 132MM Pitch Minimum; 132MM Pitch Maximum; 15 To 50MM Bushing Bore Range; Keyway
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
5.197 Inch | 132 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.354 Inch | 136 Millimeter
Pitch Diameter Minimum
5.197 Inch | 132 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 15 To 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh