25128849
Drive Belts Round
DURA BELT
DURA BELT
1/2IN X 100FT HOLLOW ORG 85A
DURA BELT DURA BELT
Description
1/2IN X 100FT HOLLOW ORG 85A BELT ; 100FT/BOX
Round Belt; 1/2" Diameter; 100' Length; Polyurethane; Orange; 85 Shore A Hardness; Non-Reinforced
Part #
1/2IN X 100FT HOLLOW ORG 85A
BDI #
25128849
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/1-2IN-X-100FT-HOLLOW-ORG-85A/p/25128849
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round
Manufacturer URL
https://www.durabelt.com
Product Detail
Round Belt
Product Specification
1/2" Diameter; 100' Length; Polyurethane; Orange; 85 Shore A Hardness; Non-Reinforced
Long Description
Round Belt; 1/2" Diameter; 100' Length; Polyurethane; Orange; 85 Shore A Hardness; Non-Reinforced