

25138353
Drive Belts Round
DURA BELT
DURA BELT
7/32IN X 7.88IN HEHT BLK 88A
DURA BELT DURA BELT
Description
7/32" X 7.88" HEHT BLK 88A CONVEYOR BELT
Round Belt; 7/32" Diameter; 7.88" Length; Polyurethane; Black; 88 Shore A Hardness; Non-Reinforced; High Elastic; High Tension; O-Ring Style; For Motorized Roller Conveyors
Part #
7/32IN X 7.88IN HEHT BLK 88A
BDI #
25138353
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/7-32IN-X-7-88IN-HEHT-BLK-88A/p/25138353
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round
Manufacturer URL
https://www.durabelt.com
Product Detail
Round Belt
Product Specification
7/32" Diameter; 7.88" Length; Polyurethane; Black; 88 Shore A Hardness; Non-Reinforced; High Elastic; High Tension; O-Ring Style
Long Description
Round Belt; 7/32" Diameter; 7.88" Length; Polyurethane; Black; 88 Shore A Hardness; Non-Reinforced; High Elastic; High Tension; O-Ring Style; For Motorized Roller Conveyors