

CONTINENTAL
CONTINENTAL
1065L11 ; PL2705-11
CONTINENTAL CONTINENTAL
Description
1065L11 ; PL2705-11 CONTI V MULTIRIB ; V-BELT NON-RETURNABLE
Poly-V Belt; L; 3/16" Pitch; 106-1/2" Belt Pitch Length; 2-1/16" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1065L11 ; PL2705-11
BDI #
402989
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1065L11-;-PL2705-11/p/402989
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.114
EAN
0037256710957
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
11 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
1065L11 PL2705-11
Manufacturer Internal Number
20057375
Weight / LBS
2.453
Long Description
Poly-V Belt; L; 3/16" Pitch; 106-1/2" Belt Pitch Length; 2-1/16" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
106.5 Inch | 2705.1 Millimeter
Belt Width
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh