

20905628
Belt Drives
GATES
GATES
TCKWP283
GATES GATES
Description
TCKWP283 ; POR TIMING BELT COMP KIT W/WATER PUMP
Timing Component Kit; 1 Number of Bolts; 3 Number of Components; 1 Number of Gaskets; 1 Number of Tensioners; 1 Number of Timing Belts; 1 Number of Water Pumps; Black
Part #
TCKWP283
BDI #
20905628
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/TCKWP283/p/20905628
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.005
EAN
0770075369196
Product Group - BDI
M02316
Noun
Kit
Keyword String
Component Timing
Manufacturer URL
https://www.gates.com
Product Detail
Timing Component Kit
Product Specification
1 Number of Bolts; 3 Number of Components; 1 Number of Gaskets; 1 Number of Tensioners; 1 Number of Timing Belts; 1 Number of Water Pumps; Black
Long Description
Timing Component Kit; 1 Number of Bolts; 3 Number of Components; 1 Number of Gaskets; 1 Number of Tensioners; 1 Number of Timing Belts; 1 Number of Water Pumps; Black