https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5MTZ8aW1hZ2UvanBlZ3xhR0ZpTDJnd09TOHhNRFF4T0RZeU9EazRORGcyTWk5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3xiZTU2Njg2Yzk2YWMxMTRjMDhmYzg2NjMzMjA2YzQ1MjY2MmU2OTRkYTJhODdjOGZhOWE2NjE2ZmFmZWJjOWM4
BESTORQ
BESTORQ
2/5VK1320
BESTORQ BESTORQ
Description
2/5VK1320 WEDGE V-BELT ; NON RETURNABLE 2 BANDED
V-Belt; 5V Series; Banded Belt Style; 132" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Kevlar Tensile Material; Fabric Outer Material
Part #
2/5VK1320
BDI #
17212689
Details
299.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-5VK1320/p/17212689
Your Price
$ 299.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.414
EAN
0840593119143
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Kevlar
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
2/5VK1320
Weight / LBS
3.6696
Long Description
V-Belt; 5V Series; Banded Belt Style; 132" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Kevlar Tensile Material; Fabric Outer Material
Belt Outside Length
132 Inch | 3352.8 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh