https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-3BND-3-5-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNjB8aW1hZ2UvanBlZ3xhR1E1TDJoaE15OHhNRFF3T0RrMU1EWXlPRE00TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlUVUZKZlNFTmZNMEpPUkY4elh6VmZPRlpmTXpBd2VETXdNQzVxY0djfGE0MWM2ZTJkMDA2ZTEwY2QwMjU5M2Q5MDdhZWRjN2U2NmI3YmIxOTNjN2RhY2IyZmRiZmI0OTdkY2RkNDAxZWI
1103143
Drive Belts V-Belts
GATES
GATES
3/5V2000
GATES GATES
Description
3/5V2000 V-BELT ; 5V 200" OL 5/8" BELT W
V-Belt; 5V Series; Banded Belt Style; 200" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
3/5V2000
BDI #
1103143
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-5V2000/p/1103143
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.74
EAN
0072053262896
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/5V2000
Manufacturer Internal Number
9386-3200
Weight / LBS
10.57
Long Description
V-Belt; 5V Series; Banded Belt Style; 200" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
200 Inch | 5080 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh