https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-5M-7M-11M-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE0MTh8aW1hZ2UvanBlZ3xhRGd6TDJnek55OHhNREEzTmpJMk5UWTNOamd6TUM5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk5VMWZOMDFmTVRGTlh6TXdNRmd6TURBdWFuQm58NDA2NzUzY2FhODFiN2MyMDAwZDIzMDQ4NWYxNzlmN2UzNDFmY2JiOWYxZTAwNjg3NTQwNzRhYzMzMmMyNmNlYw
137022
Drive Belts V-Belts
BANDO
BANDO
3-7MS1650
BANDO BANDO
Description
3-7MS1650 COMBO V-BELT
V-Belt; 7M Series; Banded Belt Style; 1650MM Belt Outside Length; 21MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material
Part #
3-7MS1650
BDI #
137022
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-7MS1650/p/137022
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.171
EAN
0649717417628
Product Group - BDI
M02356
Belt Series
7M
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Banflex | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bandogrp.com
Manufacturer Item Number
37MS1650
Weight / LBS
0.382
Long Description
V-Belt; 7M Series; Banded Belt Style; 1650MM Belt Outside Length; 21MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.827 Inch | 21 Millimeter
Belt Outside Length
64.961 Inch | 1650 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh