https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0N3xpbWFnZS9qcGVnfGFHSm1MMmhrWkM4eE1ETTNNelkxTVRnMU56UXpPQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmUVY5Q1gwTmZSRjh6TURCNE16QXdMbXB3Wnd8OWNiOWY0YjgxNDFjOGRiOTgxNjVlOTgyOTUyOGY5MmE2YjVkY2FjNWE2MDY3YWIxNDRkZjBiNmEyOGExNzE1Mg
407875
Drive Belts V-Belts
CONTINENTAL
CONTINENTAL
38/B210 38/17X5334Li
CONTINENTAL CONTINENTAL
Description
38/B210 ; POR
V-Belt; B-17X Series; Banded Belt Style; 213"-5403MM Belt Outside Length; 23-3/4"-646MM Belt Width; 38 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20082137
BDI #
407875
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/38-B210-38-17X5334Li/p/407875
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
46.747
Product Group - BDI
M02356
Belt Series
B | 17X
Belt Style
V-Belt Banded
Number of Bands
38 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Plus
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
38/B210 38/17X5334LI
Weight / LBS
46.747
Long Description
V-Belt; B-17X Series; Banded Belt Style; 213"-5403MM Belt Outside Length; 23-3/4"-646MM Belt Width; 38 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
213 Inch | 5403 Millimeter
Belt Width
23.75 Inch | 646 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh