https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0N3xpbWFnZS9qcGVnfGFHSm1MMmhrWkM4eE1ETTNNelkxTVRnMU56UXpPQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmUVY5Q1gwTmZSRjh6TURCNE16QXdMbXB3Wnd8OWNiOWY0YjgxNDFjOGRiOTgxNjVlOTgyOTUyOGY5MmE2YjVkY2FjNWE2MDY3YWIxNDRkZjBiNmEyOGExNzE1Mg
133839
Drive Belts V-Belts
BANDO
BANDO
3C90
BANDO BANDO
Description
3C90 COMBO V-BELT
V-Belt; C Series; Banded Belt Style; 94" Belt Outside Length; 2-5/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
3C90
BDI #
133839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3C90/p/133839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.547
EAN
0649717343613
Product Group - BDI
M02356
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Power King
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bandogrp.com
Manufacturer Item Number
3C90
Weight / LBS
6
Long Description
V-Belt; C Series; Banded Belt Style; 94" Belt Outside Length; 2-5/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
2.625 Inch | 66.675 Millimeter
Belt Outside Length
94 Inch | 2387.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh