

17213327
Drive Belts V-Belts
BESTORQ
BESTORQ
3VX560
BESTORQ BESTORQ
Description
3VX560 COGGED WEDGE V-BELT ; 0.38" TOP WID X 0.32" THK X 56" OL
V-Belt; 3VX Series; Cogged Belt Style; 56" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
3VX560
BDI #
17213327
Details
15.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3VX560/p/17213327
Your Price
$ 15.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.11
EAN
0840593108529
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
3VX560
Weight / LBS
0.24248
Long Description
V-Belt; 3VX Series; Cogged Belt Style; 56" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Outside Length
56 Inch | 1422.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh