Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4/8VRP1000 https://www.bdiexpress.com/medias/BDIXXXV-BELT-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MzR8aW1hZ2UvanBlZ3xhR05oTDJoaFlpODVOamMyTURFNE9ERXdPVEV3TG1wd1p3fDFmOTBlYjhjNjk1NWMwYjllMzg2Njc4OTgwNDViZmI2MDcwZjVhY2MzZDlhYjkzMDg3NGI2NGZlNmVhNzE0NWQ
1066977 Drive Belts V-Belts 

OPTIBELT OPTIBELT

4/8VRP1000

Description

4/8V1000 RP V-BELT ; KB RED POWER 3 HP WEDGE NON RETURNABLE

V-Belt; 8V Series; Banded Belt Style; 100" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

4/8VRP1000

BDI #
1066977

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
7.117
EAN
4014486181432
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Red Power | High Performance
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
4/8V1000/RP
Long Description
V-Belt; 8V Series; Banded Belt Style; 100" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
100 Inch | 2540 Millimeter
Belt Width
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh