https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-SPZ-SPA-SPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODF8aW1hZ2UvanBlZ3xhRFV6TDJneVppOHhNREUyTXpJd09UYzJORGc1TkM5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZlUxQmFYMU5RUVY5VFVFSmZNekF3ZURNd01DNXFjR2N8MGZmNWYzZjQ2OTM2OTAzYTZmYmRiZTViZjUyOTEyODRlZjJlMjRlZjUzNjk2ZjJhZTIwN2Y5ZDFhYWY3NzI0OA
1067484
Drive Belts V-Belts
OPTIBELT
OPTIBELT
4/SPB5000
OPTIBELT OPTIBELT
Description
4/SPB5000 V-BELT ; KB WITH WEDGE
V-Belt; SPB Series; Banded Belt Style; 5022MM Belt Outside Length; 65.2MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
4/SPB5000
BDI #
1067484
Details
1027.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-SPB5000/p/1067484
Your Price
$ 1,027.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.389
EAN
4014486198508
Product Group - BDI
M02356
Belt Series
SPB
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
4/SPB5000
Weight / LBS
11.48
Long Description
V-Belt; SPB Series; Banded Belt Style; 5022MM Belt Outside Length; 65.2MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
2.567 Inch | 65.2 Millimeter
Belt Outside Length
197.717 Inch | 5022 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh