398714
Drive Belts V-Belts
CONTINENTAL
CONTINENTAL
5/8V2240-S
CONTINENTAL CONTINENTAL
Description
5/8VF2240 ; TORQUE TEAM PLUS BELT
V-Belt; 8V Series; Banded Belt Style; 224" Belt Outside Length; 5" Belt Width; 5 Bands; Aramid Tensile Material; Rubber Outer Material
Part #
20040600
BDI #
398714
Details
6452.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-8V2240-S/p/398714
Your Price
$ 6,452.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
17.516
EAN
0037256043895
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Conti V Torque Team Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
5/8VF2240
Weight / LBS
38.6
Long Description
V-Belt; 8V Series; Banded Belt Style; 224" Belt Outside Length; 5" Belt Width; 5 Bands; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
224 Inch | 5689.6 Millimeter
Belt Width
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh